logo

Senator

Locking Knives

2 Variations

Available with either a 3in. or 4in. stainless steel blade, these locking knives are suited for cutting through a variety of materials. Each product boasts a rosewood handle, stainless steel blade and brass fittings. Suited for both left and right handed users.

Features and Benefits
• Handle is made from rosewood for resilience and bolstered user comfort
• Blades are manufactured from stainless steel for durability and precision cutting
• Available in two sizes to suit your needs
• Brass fittings hold the blade securely in place
• Ambidextrous design allows bot left and right handed users to operate the knife

Typical Applications
• Carpet Fitting
• Warehousing