Rp226,800.00
Ex Tax
Rp251,748.00
Inc Tax
Product Details
Product Specification
A range of folding pliers with ‘pen-knife’ style blades. Featuring knives, can/bottle openers, metal/wood files (single and double cut), screwdrivers, chisels, saw blades, rules, wire benders, fish scalers, hook removers etc. Ideal for maintenance engineers, DIY enthusiast, fishermen and hobbyists. Manufactured from the finest quality steel.
MTP813: 8 Blade - 13 Function
All stainless steel body and blades with plastic outer body case.
Easy to open blades.
Folds down to a compact 30 x 100mm.
Plier overall dimensions: 60 x 160mm.
Functions: 60mm clipt point super sharp knife blade, 7.5 x 25mm flat screwdriver, 5 x 22mm flat screwdriver, 2 x 20mm flat screwdriver, 25mm awl/punch tool, No.0 x 25mm crosspoint driver, inch graduated ruler with fish descaler and hook remover, tin opener, long nosed pliers with flat and curved serrated jaws, bypass action wire cutters.
Attribute | Value |
---|---|
Blade Edge Type | Granton Serrated Standard |
Blade Material | Steel |
Blade Operation | Folding |
Blade Shape | Straight |
Brand | Senator |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Stretch Film |
EAN | 5036140012554 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Blue |
Handle Material | Stainless Steel |
MFR Part No. | 12F10B |
Number of Functions | 13 |
Overall Length | 160mm |
Reusability | Multiple Use/Non-replaceable Blades |
Type | Multi-Tool |
UNSPSC Code | 27111504 |