logo

Kennedy

Heavy-Duty Snap Ring Pliers

4 Variations

This range of heat-treated steel circlip pliers is suited for use when performing large equipment repair. Each set of pliers boasts a replaceable tip, spring ratchet locking mechanism, a black powder coated and galvanised tips and lock lever. Complete with an insulated lever handle, the product can be purchased for external or internal circlips.

Features and Benefits
• Available in a range of sizes and specifications including internal or external to suit your requirements
• Manufactured from heat-treated steel for maximum durability
• Replaceable tips keep your tool working to an optimum level
• Spring ratchet locking mechanism to securely hold against snap ring tension
• Black powder coated for bolstered protection against corrosion
• Galvanised tips and lock lever for accurate working
• Insulated lever handle for user comfort and grip

Typical Applications
• Automotive
• Engineering
• Construction