Rp325,600.00
Ex VAT
Rp361,416.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Possesses a bent snipe nose made of quality steel. The ergonomic handle allows for maximum grip with minimal effort. They also have a double polished head and induction hardened edges. Available in two varying specifications.
Features and Benefits
• Serrated jaws for maximised grip
• Bent snipe nose to get into hard to reach places
• Non-slip comfort grip ergonomic handle to enable precision
• Also features a side cutter for versatility
• Available in two different specifications to suit your needs
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140422575 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Polypropylene Thermoplastic |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 80mm |
Jaw Material | Steel |
Jaw Opening | 80mm |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Overall Length | 200mm |
Special Features | Slip Guard |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |