Rp317,100.00
Ex VAT
Rp351,981.00
Inc VAT
Product Details
Product Specification
Manufactured from specially selected steels with a dual material grip handle design that allows the user to apply the greatest force with the minimum amount of effort, these Pro-Torq flat nose pliers are suited for professional use. The product boasts a double polished head and joint and induction hardened cutting edges. The pliers are especially suitable for production line environments where repetitive work is undertaken. Used for twisting and cutting wire in the construction industry. Ideal for general gripping especially thin materials.
Features and Benefits
• Induction hardened cutting edges ensure accurate and fast cutting action
• Suited for repetitive action with minimal user hand fatigue
• Manufactured from specially selected steels for maximum resilience and optimum performance
• Dual material grip handles feature a polypropylene core for strength with a thermoplastic outer for comfort
Typical Applications
• Construction
• Electrical
• Automotive
• DIY
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140422568 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | Polypropylene Thermoplastic |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 60mm |
Jaw Material | Steel |
Jaw Opening | 60mm |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Overall Length | 160mm |
Special Features | Slip Guard |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |