Rp1,978,200.00
Ex VAT
Rp2,195,802.00
Inc VAT
Product Details
Product Specification
3 Piece Set
Double polished head and joint with induction hardened cutting edges. VDC/IEC 900 DIN EN 60900.
3 Piece Set Contents: Snipe Nose 160mm (6 3/8"), Nippers 160mm (6 3/8") and Combination 160mm (6 3/8").
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140250888 |
ECLASS Code | 21040300 |
ESD | No |
Individual or Set | Set |
Insulated | Yes |
Jaw Style | Serrated Smooth |
Miniature | No |
Non Sparking | No |
Overall Length | 150mm |
Special Features | Insulated |
Type | Pliers |
UNSPSC Code | 27112100 |
VDE | No |