Rp522,000.00
Ex VAT
Rp579,420.00
Inc VAT
3 Variations Available
Product Details
Product Specification
These snipe nose pliers are manufactured from chrome vanadium steel, with bonded vinyl-coated handles. Boasting a double polished head and joint with induction hardened cutting edges, each set of pliers also possesses a side cutter and serrated gripping and crimping jaws behind the head.
Features and Benefits
• Vinyl coated handle improves user comfort and control whilst using
• Induction hardened cutting edges hold a good cutting edge even over time
• Combines a cutter and snipe nose plier for versatility
• Serrated gripping jaws provide a strong hold
• Available in varying sizes to suit your requirements
Typical Applications
• Electrical
• Plumbing
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140117747 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Laquer Coating Polished |
Handle Material | Vinyl Dipped |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 55mm |
Jaw Material | High Carbon Alloy Steel |
Jaw Opening | 55mm |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 140mm |
Special Features | Needle Nose pliers |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |