Rp109,200.00
Ex VAT
Rp121,212.00
Inc VAT
6 Variations Available
Product Details
Product Specification
Choose from bent nose, diagonal nippers, end cutting nippers, bent nose pliers, flat nose pliers, long nose or needle-nose pliers all in a miniature size to allow access in confined and restricted areas. Made from high-quality chrome-nickel steel with induction ground cutting edges, double-dipped PVC grips and a spring-loaded return, each set of pliers is designed to be used for delicate, fine and accurate work in a continuous production environment.
Features and Benefits
• Induction ground cutting edges hold a firm and precise edge even with extended use
• Double dipped PVC grip handles bolsters user control and overall comfort when using
• Spring loaded for user comfort and improved performance with a repetitive action
• Chrome nickel steel construction makes for a highly durable product
• Available in a range of sizes and specifications to suit your requirements
• Suited for hard to reach or confined areas
Typical Applications
• Construction
• DIY
• Electrical
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140249608 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Nickel |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Nickel Steel |
Jaw Style | Smooth |
Miniature | Yes |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 120mm |
Type | Bent Nose Pliers |
UNSPSC Code | 27112100 |
VDE | No |