Kennedy

9mm Impact Socket 1/2" Square Drive

SKU:

KEN5838535K

MPN:

24046109

Rp57,000.00

Ex Tax

Rp63,270.00

Inc Tax

IN STOCK (1)

    Overview

    Available to purchase in an array of sizes, these metric, 1/2in. drive impact sockets are made from chrome molybdenum alloy steel with a black oxidised finish. Each socket is permanently laser etched, making it easy to identify for a quicker selection. Used for turning nuts onto bolts, impact sockets are an essential part of a toolkit for an array of industries.


    Features and Benefits
    • Each socket is clearly marked with permanent, laser etched sizings to ensure quick and easy identification and selection of the correct component
    • Manufactured from chrome molybdenum steel for durability and high performance even with extensive use
    • Available in a range of sizes to suit your varying applications
    • Black oxidised finish provides further protection against corrosion and wear and tear


    Typical Applications
    • Plumbing
    • DIY
    • Construction
    • Engineering
    • Automotive


    Bit Type
    Hex
    Brand
    Kennedy
    Drive End Diameter
    24mm
    Drive Size
    1/2in.
    Drive Type
    Square
    ECLASS Code
    21040218
    Insulated
    No
    Number of Points
    6
    Opening Depth
    12mm
    Overall Length
    38mm
    Size System
    Metric
    Socket Depth
    Standard
    Socket End Diameter
    16mm
    Socket Size
    9mm
    Socket Type
    Impact Socket
    UNSPSC Code
    27111704