noscriptKennedy 5/8" A/F IMPACT SOCKET 3/4" SQ DR 22066320 | Cromwell Tools
logo

Kennedy

5/8" A/F IMPACT SOCKET 3/4" SQ DR

SKU:

KEN5838697K

MPN:

22066320

Rp218,700.00

Ex VAT

Rp242,757.00

Inc VAT

OUT OF STOCK

    Product Details

    The 3/4in. drive size, AF (Across Flat) impact sockets from Kennedy® are suitable for use with UNF and UNC threads. The standard length design and hex bit type make them ideal for heavy-duty, industrial applications.


    Features and Benefits
    • Manufactured from high quality chrome molybdenum steel from product strength and longevity
    • Black oxidised finish for corrosion resistance
    • Permanent laser etched markings make each socket easy to identify


    Standards
    • SAE, USA Federal Standard GGG-W-660A


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    3/4in.

    ECLASS Code

    21040218

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704