Kennedy

27mm Deep Impact Socket, 3/4in. Square Drive

SKU:

KEN5838821K

MPN:

22066227

Rp341,000.00

Ex Tax

Rp378,510.00

Inc Tax

IN STOCK (50+)

    Overview

    Available in a range of sizes and specifications, this range of 3/4" drive deep impact sockets are designed for turning nuts onto bolts. Manufactured from chrome molybdenum alloy steel with a black oxidised finish, each socket is clearly marked making it easy to identify for a quicker selection. Highly versatile and an essential component of a complete tool kit.


    Features and Benefits
    • Manufactured by a chrome molybdenum steel making for a robust product
    • Available in a variety of sizes and specifications to suit your specific applications
    • Black oxide finish further protects the product against corrosion and wear and tear
    • Laser-etched sizing allows for easy selection of the correct component


    Typical Applications
    • DIY
    • Automotive
    • Engineering
    • Construction


    Bit Type
    Hex
    Brand
    Kennedy
    Drive End Diameter
    40.3mm
    Drive Size
    3/4in.
    Drive Type
    Square
    ECLASS Code
    21040218
    Insulated
    No
    Number of Points
    6
    Opening Depth
    27mm
    Overall Length
    90mm
    Size System
    Metric
    Socket Depth
    Deep
    Socket End Diameter
    40mm
    Socket Size
    27mm
    Socket Type
    Impact Socket
    UNSPSC Code
    27111704