Rp171,000.00
Ex Tax
Rp189,810.00
Inc Tax
Overview
Product Specification
Bit Type | Hex |
Brand | Kennedy |
Drive End Diameter | 25mm |
Drive Size | 1/2in. |
Drive Type | Square |
ECLASS Code | 21040218 |
Insulated | No |
Number of Points | 6 |
Overall Length | 75mm |
Size System | Metric |
Socket Depth | Standard |
Socket Size | 17mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |