noscriptKennedy 14mm Hex Driver Impact Socket 1/2" Square Drive 3304L714H | Cromwell Tools
logo

Kennedy

14mm Hex Driver Impact Socket 1/2" Square Drive

SKU:

KEN5838997K

MPN:

3304L714H

Rp164,900.00

Ex VAT

Rp183,039.00

Inc VAT

IN STOCK (50+)

    Product Details

    Deep impact sockets 1/2in. drive that are made from chrome molybdenum alloy steel with a black oxidised finish. Used for turning nuts onto bolts.


    Features and Benefits
    • Made from chrome molybdenum alloy steel for specific use with impact wrenches
    • Black oxidised finish for efficient protection against corrosion
    • Clearly marked for a quick and easy tool selection


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/2in.

    ECLASS Code

    21040218

    Socket Size

    14mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704