Rp74,000.00
Ex Tax
Rp82,140.00
Inc Tax
Product Details
Product Specification
Retaining Rings
Supplied with pins
Attribute | Value |
---|---|
Accessory Type | Retaining Ring |
Brand | Kennedy |
Drive Size | 1 in |
EAN | 5036140476912 |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
Size System | Metric |
UNSPSC Code | 27111704 |