noscriptKennedy Hex Key, L-Handle, Hex, Imperial, 1.1/16" 167-1050 | Cromwell Tools
logo

Kennedy

Hex Key, L-Handle, Hex, Imperial, 1.1/16"

SKU:

KEN5750298K

MPN:

167-1050

Rp5,981,000.00

Ex VAT

Rp6,638,910.00

Inc VAT

OUT OF STOCK

    Product Details

    Spark Resistant HEX Key Wrench
    Aluminium Bronze
    Inch


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140405554

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Imperial

    Number of Pieces

    1

    Pack Type

    Single

    Tip Material

    Aluminium-Bronze

    Tip Size (inch)

    1.1/16in.

    Tip Type

    Hex

    UNSPSC Code

    27111710