Rp14,450.00
Ex Tax
Rp16,039.50
Inc Tax
Overview
Product Specification
Brand | Kennedy |
EAN | 5036140145290 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 25 |
Pack Type | Single |
Tip Material | Chrome Vanadium Steel |
Tip Size (mm) | 5mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |