Rp64,000.00
Ex Tax
Rp71,040.00
Inc Tax
Product Details
Product Specification
This fork is ergonomically designed for comfortable planting, cultivating, weeding and seeding. The epoxy coated carbon steel head and varnished wooden handle will provide long lasting durability.
Weeding fork: 285 x 80mm.
Attribute | Value |
---|---|
Brand | Rutland |
EAN | 5036140158153 |
Handle Material | Weatherproofed Commercial Timber |
Overall Length | 285mm |
Overall Width | 80mm |
Shaft Material | Wood |
Tine Material | Forged Steel |
Type | Hand Fork |
UNSPSC Code | 27112010 |