Rp18,600.00
Ex Tax
Rp20,646.00
Inc Tax
Product Details
Product Specification
Product Documents
Available in 14cm and 16cm lengths and a complete range of shapes.
Features and Benefits
• Use for fine filing, polishing and finishing jobs
• For soft and hard metals
• Round, knurled metal handle
Standards Met
• Manufactured to BS 498:1990
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140026452 |
ECLASS Code | 21042102 |
Handle Material | Metal |
Overall Length | 160mm |
Product Type | Needle File |
Standards Met | Manufactured to BS498:1990 |
Type | Round |
Type of Cut | Cut 0 |
UNSPSC Code | 27111929 |