Rp49,400.00
Ex Tax
Rp54,834.00
Inc Tax
Product Details
Product Specification
Product Documents
Engineers Round Files with a diameter that tapers towards the point.
Features and Benefits
• Versatile, suitable for internal and external concave surfaces
Standards
• Manufactured to BS 498 : 1990 and American Federal Standard GGG-f-325b.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140090682 |
ECLASS Code | 21042102 |
File Thickness | 5.1mm |
Handle Material | No Handle Included |
Material Application | Non-Ferrous Metals |
Number of Pieces | 1 |
Overall Length | 150mm |
Product Type | Engineers File |
Standards Met | Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990 |
Type | Round |
Type of Cut | Smooth |
UNSPSC Code | 27111929 |