Rp352,000.00
Ex Tax
Rp390,720.00
Inc Tax
Product Details
Product Specification
Supplied in pairs, this range of fibre-faced aluminium vice jaws are ideal for use with copper, aluminium, brass and wooden work pieces to prevent marking of work surface. Available in a variety of sizes to fit a range of vice jaws.
Features and Benefits
• Manufactured from aluminium for durability and overall product longevity
• Offers a firm grip to the work piece without doing damage or leaving marks
• Available in a range of sizes to ensure you find the right product to suit your needs
• Unique design prevents the piece from tipping inwards on the vice
Typical Applications
• For use on vice jaws when clamping copper, aluminium, brass and wooden work pieces in order to protect them from marks and dents from the vice or clamp
Attribute | Value |
---|---|
Body Finish/Coating | Fibre |
Body Material | Aluminium |
Brand | Kennedy |
EAN | 5036140142947 |
For Use With | 4.25 in. Vice |
Type | Vice Jaws |
UNSPSC Code | 27112100 |