Rp431,300.00
Ex Tax
Rp478,743.00
Inc Tax
Product Details
Product Specification
Suitable for use with all iron and steel vices including fitters, engineers and machine vices, this range of magnetic vice jaws are easy to apply and possesses a strong hold. Manufactured from aluminium and completed by a fibre face to protect your workpiece. Available in a variety of sizes.
Features and Benefits
• Suitable for all steel and iron vices, making it truly versatile
• Magnetic feature makes the product quick and easy to apply and remove
• Fibre facing ensures your workpiece is not damaged when clamping
• Available in various sizes to suit your vice size
Typical Applications
• Engineering
• Manufacturing
• Woodworking
Attribute | Value |
---|---|
Body Finish/Coating | Fibre |
Body Material | Aluminium |
Brand | Kennedy |
EAN | 5036140060654 |
For Use With | 3 in. Vice |
MFR Part No. | 75FS |
Type | Magnetic Vice Jaws |
UNSPSC Code | 27112100 |