Rp1,357,700.00
Ex VAT
Rp1,507,047.00
Inc VAT
Product Details
Product Specification
Used for chasing out and general masonry work.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 38mm |
Brand | Kennedy |
EAN | 5036140109940 |
ECLASS Code | 21040605 |
Handle Material | Steel |
Overall Length | 200mm |
Product Type | Scutch Comb |
Shank Shape | Octagonal |
UNSPSC Code | 27111901 |