logo

Kennedy

1/4" HEX TO 1/4" SQ DR SOCKETADAPTOR x 50mm

SKU:

KEN5735209X

MPN:

5735209X

Rp12,100.00

Ex Tax

Rp13,431.00

Inc Tax

IN STOCK (50+)

    Product Details

    With a hardness of 58-62 HRC, these socket adaptors are the cost-effective way of changing your tool to suit your needs. With a 1/4"" hex drive and available in two sizes.


    Features and Benefits
    • Adaptor allows you to easily adapt your tool to your needs
    • Available in two sizes to allow you to select the product that best suits your needs
    • Suitable with both hand and power tools making for a versatile product


    Typical Applications
    • Automotive
    • Engineering
    • DIY
    • Plumbing


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140496439

    ECLASS Code

    21010903

    Number of Pieces

    1

    Overall Length

    50mm

    Product Type

    Bit Holder

    Shank Shape

    Hex

    UNSPSC Code

    27111735