Rp58,000.00
Ex Tax
Rp64,380.00
Inc Tax
Product Details
Product Specification
This magnetic bit adaptor allows you to easily adapt your pre-existing tool without needing to buy a new one. Possesses a 1/4" hexagon drive and holds your desired bit in place via the magnetic pull.
Features and Benefits
• Magnetic nature keeps the bit held in place
• Allows you to easily adapt your tool to suit your needs
Typical Applications
• Automotive
• DIY
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140124585 |
ECLASS Code | 21010903 |
Number of Pieces | 1 |
Overall Length | 25mm |
Product Type | Magnetic Bit Holder |
Shank Shape | Hex |
UNSPSC Code | 27111735 |