Rp646,000.00
Ex Tax
Rp717,060.00
Inc Tax
Product Details
Product Specification
Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. The HSS straight shank parallel hand reamers are manufactured from hardy high speed steel for effective durability and cutting performance.
Feratures and Benefits
• HSS construction for increased durability and prolonged tool lifespan
• Produces a close tolerance surface finish
Notes
• Manufactured to BS 328 : Part 4 : 1990 and DIN 206B.
• Right handed cutting direction
• Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007.
• Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005.
• Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006.
• Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008.
• Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009.
• Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutting Direction | Right Hand |
Diameter Tolerance | +0.008 to -0.004 |
EAN | 5036140177369 |
ECLASS Code | 21010400 |
Flute Length | 29mm |
Flute Type | Left Hand Spiral |
Material | High Speed Steel |
Number of Flutes | 4 |
Overall Length | 58mm |
Reamer Diameter | 2.5mm |
Reamer Type | Fixed |
Shank Type | Straight |
Standards Met | BS 328-4 DIN 206B |
UNSPSC Code | 23241611 |