Rp591,000.00
Ex Tax
Rp656,010.00
Inc Tax
Product Details
Product Specification
Product Documents
Protect your skin against exposure to water and non-hazardous liquids with this Universal Barrier Cream. Designed to be applied at the start of the working day, this non-greasy cream creates a thin barrier to prevent the loss of moisture from the hands.
Features and Benefits
• 2L sealed pouch to reduce spillage and contamination
• Economic bulk purchase of 6 pouches
• Dries quickly without a tacky feel
Notes
• For use with 2mm pump dispenser SOL-780-1160J
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Container Type | Pouch |
EAN | 5036140054684 |
Fragrance | Fragranced |
Pack Quantity | 1 |
Pack Size | 2000ml |
Type | Pre-Work Cream |
UNSPSC Code | 53131613 |