Rp268,000.00
Ex Tax
Rp297,480.00
Inc Tax
Product Details
Product Specification
Product Documents
This range of ball pein hammers have been manufactured from high-grade drop forged steel that has been fully heat-treated. Ideal for use with cold chisels, punches, rivets and for the shaping of metal. With fine grain, forged steel head, hardened and tempered with polished faces complete by a hardwood shaft. Available in varying sizes to suit your needs.
Features and Benefits
• Manufactured from drop forged high grade steel making for a robust product
• Head is heat treated for durability
• Solid wooden handle for bolstered grip and control when wielding
Typical Applications
• Ideal for use with cold chisels, punches, rivets and for the shaping of metals
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140112612 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 113g |
Number of Pieces | 1 |
Overall Length | 275mm |
Shaft Material | Wood |
Special Features | Polished Face |
Type | Ball Pein Hammer |
UNSPSC Code | 27111602 |