Rp311,000.00
Ex Tax
Rp345,210.00
Inc Tax
Product Details
Product Specification
Wheel Dresser has been designed for dressing, truing, sharpening and removing glaze from solid abrasive grinding wheel.
Features and Benefits
• Heat treated body with powder coated finish
• Cast iron handle ergonomically designed for a comfortable grip
• Cutters have star shaped teeth that expose new grains and thus provide a fresh surface on the wheels
Notes
• Always use the proper dresser for the size of the grinding wheel you are dressing
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140007352 |
ECLASS Code | 21019109 |
For use on Wheel | <760mm |
Suitable For Type | No.1 |
Type | Huntington |
UNSPSC Code | 23131515 |