Rp352,000.00
Ex Tax
Rp390,720.00
Inc Tax
Product Details
Product Specification
Product Documents
Available in Female to Male and Female to Female fitting.
Pressure range: 0 to +10bar.
Temperature range: -25 to +90°C.
Attribute | Value |
---|---|
Brand | Kennedy |
Thread Type | Female |
UNSPSC Code | 40141619 |