Rp741,000.00
Ex Tax
Rp822,510.00
Inc Tax
Product Details
Product Specification
Product Documents
Manual/semi-auto drain as standard. Rolling membrane regulator with secondary bleed and adjustable knob. 20µm element as standard. Simply unscrew bowl for servicing. Use individually or as part of a combination unit.
Pressure range: 0-8 bar.
Max inlet: 15 bar.
Body: Technopolymer.
Bowl: Polycarbonate with protector.
Filtration size: 20µm.
Attribute | Value |
---|---|
Brand | Kennedy |
Drain Type | Manual Semi-Auto |
EAN | 5036140227545 |
ECLASS Code | 32011019 |
Maximum Flow Rate | 800L/min |
Port Size | 1/4in. |
Pressure Gauge Port Size | 1/4in. |
Pressure Range | 0 to 8bar |
Product Type | Air Filter Regulator Combi |
UNSPSC Code | 27131603 |