Rp362,900.00
Ex Tax
Rp402,819.00
Inc Tax
Product Details
Product Specification
Product Documents
Continuously removes moisture from the air supply helping to prevent corrosion to the internal components of the air tool. The spring valve allows immediate draining of reservoir without any down time.
Attribute | Value |
---|---|
Brand | Kobe |
Drain Type | Spring Valve |
EAN | 5036140089884 |
ECLASS Code | 32011019 |
Product Type | Water Separator |
Thread Size | 1/4 BSP |
UNSPSC Code | 27131603 |
Weight Each | 115g |