logo

PCL

AA7813 Kf Adaptors 13Mm Hose Tailpiece

SKU:

PCL2591510K

MPN:

AA7813

Rp53,487.00

Ex Tax

Rp59,370.57

Inc Tax

OUT OF STOCK

    Product Details

    For use with the KF Series coupling range.
    Nominal Bore: 7.6mm
    Flow rate @ 6 bar -117 cfm @ 100 psi
    Maximum working pressure: 35 bar / 508 psi
    Couplings: KF Series


    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875081977

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    AA7813

    Product Type

    Couplings

    Thread Size

    13mm

    Thread Type

    Tailpiece

    UNSPSC Code

    27131613