Rp172,000.00
Ex Tax
Rp190,920.00
Inc Tax
Product Details
Product Specification
Offers excellent flow characteristics providing the workshop with increased airflow when required and enhanced tool efficiency.
Features:
• High flow rate - 130 cfm @ 100 psi
• Hardened steel construction with corrosive resistant finish
• Steel shoulder helps prevent accidental disconnection
• Enhances tool efficiency
• Nominal bore:7.4 mm
• Flow rate @ 6 bar (0.5 bar p.d.): 2,200 l/min
• Maximum working pressure: 35 bar / 508 psi
• Temperature range: -40°C to 100°
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875035512 |
ECLASS Code | 27294290 |
MFR Part No. | AA7102S |
Product Type | Adaptor |
Thread Type | Male |
UNSPSC Code | 27131613 |