Rp601,000.00
Ex Tax
Rp667,110.00
Inc Tax
Product Details
Product Specification
Product Documents
FC29 - Swivel Foot
Used for supporting uneven surfaces.
Material: Medium Carbon Steel.
Hardness: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
B | 19mm |
Brand | Indexa |
C | 35mm |
Dimensions | M12 |
EAN | 5036140086074 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT29-1219 |
Series | FC29 |
Surface Finish | Black Oxide |
Type | Swivel Foot |
UNSPSC Code | 23153402 |