Rp248,000.00
Ex Tax
Rp275,280.00
Inc Tax
Product Details
Product Specification
Product Documents
FC15 - Domed Rest Nut
Material: Case Hardened Steel EN19A.
Hardness: HRC 60.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
B | 20mm |
Brand | Indexa |
C | 22mm |
Dimensions | M12 |
EAN | 5036140377943 |
ECLASS Code | 23149090 |
Material | Steel |
MFR Part No. | PT15-1220 |
Series | FC15 |
Standards Met | EN19A |
Surface Finish | Black Oxide |
Type | Head Rest Nut |
UNSPSC Code | 23153402 |