Rp138,000.00
Ex Tax
Rp153,180.00
Inc Tax
Product Details
Product Specification
Product Documents
FC11 - Internal Threaded Dowel
Material: Medium Carbon Steel EN19B.
Hardness: HRC 55 - 58.
Attribute | Value |
---|---|
B | 34mm |
Brand | Indexa |
Dimensions | M6x12x34mm |
EAN | 5036140377936 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT11-1234 |
Series | FC11 |
Standards Met | EN19B |
Type | Threaded Dowel |
UNSPSC Code | 23153402 |