Rp210,000.00
Ex Tax
Rp233,100.00
Inc Tax
Product Details
Product Specification
Product Documents
FC06 T-slot nut (milled) manufactured from hardy carbon steel in a black oxide finish for added durability. Available in a range of metric sizes.
Features and Benefits
• Medium carbon steel with HRC 30 - 35 hardness for durability
• Black oxide finish for improved durability
Typical Applications
• Fastenings
• Industrial tooling
Notes
• Available in a range of metric sizes 14-25mm
Attribute | Value |
---|---|
B | 25mm |
Brand | Indexa |
C | 22mm |
Dimensions | M20 |
EAN | 5036140085268 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT06-2220 |
Series | FC06 |
Surface Finish | Black Oxide |
Type | Milled T-Slot Nut |
UNSPSC Code | 23153402 |