Rp246,000.00
Ex Tax
Rp273,060.00
Inc Tax
Product Details
Product Specification
Product Documents
FC05 - Extension Nut
Extends the length of clamping studs.
Material: Medium Carbon Steel.
Hardness: HRC 30 - 35.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
B | 24mm |
Brand | Indexa |
C | 48mm |
Dimensions | M16 |
EAN | 5036140085206 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT05-1624 |
Series | FC05 |
Surface Finish | Black Oxide |
Type | Extension Nut |
UNSPSC Code | 23153402 |