Rp401,000.00
Ex Tax
Rp445,110.00
Inc Tax
Product Details
Product Specification
Product Documents
These Curved Tooth Milled Hand Files are ideal for use in automotive body shops for smoothing and polishing body panels. The teeth are arranged in curved contours across the file face. Supplied in a variety of sizes, the files are supplied without handles.
Features and Benefits
• Manufactured from alloy steel for resilience even with regular use
• Available in a range of sizes to suit your requirements
• Make easy work of precision smoothing and polishing for a guaranteed tidy finish every time
• Curved tooth design for a finer, more smooth finish
Typical Applications
• Jeweller's
• Manufacturing
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140092037 |
ECLASS Code | 21042102 |
Handle Material | No Handle Included |
Overall Length | 350mm |
Product Type | Milled Tooth File |
Type | Hand |
Type of Cut | Smooth |
UNSPSC Code | 27111929 |