Rp346,000.00
Ex Tax
Rp384,060.00
Inc Tax
Product Details
Product Specification
Product Documents
Straight Tooth Milled Hand File.
Manufactured from alloy steel and featuring undercut teeth that produce a more aggressive cut than conventional files and require less operator effort. Suitable for use on a wide variety of materials including aluminium, steels, alloys, brass, copper, wood, plastics etc. Available as standard cut in four blade lengths and two tooth forms. Other styles are available on request.
Please note: Handles are not supplied as standard and should be ordered separately as required.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140092075 |
ECLASS Code | 21042102 |
Handle Material | No Handle Included |
Overall Length | 300mm |
Product Type | Milled Tooth File |
Type | Hand |
Type of Cut | Smooth |
UNSPSC Code | 27111929 |