Rp216,000.00
Ex Tax
Rp239,760.00
Inc Tax
Product Details
Product Specification
Product Documents
Second Cut Needle File Set.
Features and Benefits
• Supplied in PVC Wallet
• Use for fine filing, polishing and finishing jobs
• For soft and hard metals
• Non-slip grip handle
Standards Met
• Manufactured to BS 498:1990
Contents (1 of each)
• Hand, Flat, Knife, Round, Half Round, Square, Three Square, Crossing, R/Edge Joint, Slitting, Warding, Barrette
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140091993 |
ECLASS Code | 21042100 |
Number of Pieces | 12 |
Overall Length | 160mm |
Shape | Barrette Crossing Round Edge Joint Slitting |
Standards Met | BS 498:1990. |
Type of Cut | Cut 2 |
UNSPSC Code | 27111905 |