Rp207,000.00
Ex Tax
Rp229,770.00
Inc Tax
Product Details
Product Specification
Medium
For use with steel, brassware, nickel silver, copper, aluminium, chrome and plastics.
Made in 13mm (1/2”) sections, they will splay out when under pressure, ideal for work on uneven surfaces. Use with medium pressure and general-purpose polishing bar, fast cutting finishing bar and mirror finish polishing bar.
Attribute | Value |
---|---|
Brand | York |
Diameter | 100mm |
EAN | 5036140046658 |
ECLASS Code | 21011308 |
Hardness | Medium |
MFR Part No. | B03B040250 |
Mop Type | Open |
Number of Sections | 2 |
UNSPSC Code | 23131504 |
Width | 25mm |