Rp144,000.00
Ex Tax
Rp159,840.00
Inc Tax
Product Details
Product Specification
Felt Sticks
York Felt Bobs are made of pure wool in a variety of sizes, shapes. The mandrels are exactly centered for true-running operation. Suitable for product finishing/polishing with finishing/polishing compounds
Attribute | Value |
---|---|
Brand | York |
EAN | 5036140220850 |
ECLASS Code | 21011308 |
For Use On | Aluminium Non Ferrous Metals Plastics Stainless Steel |
Head Diameter | 150mm |
Head Length | 13mm |
Material | Felt |
Product Type | Sticks |
Shank Diameter | 10mm |
Shape | Rectangular |
UNSPSC Code | 23131505 |