Rp342,000.00
Ex Tax
Rp379,620.00
Inc Tax
Product Details
Product Specification
Product Documents
Centre cutting as standard. For maximum strength when milling harder materials where rapid swarf removal is not needed. 4 flute milling cutters have one of the strongest tooth structures available in solid cutters.
Features and Benefits
• Carbide micrograin construction for increased toughness
• 4 flutes with strong tooth structure for excellent cutting performance
• ideal for providing maximum strength when milling harder materials
Standards
• Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
• Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
• Manufactured to Works Standards
Attribute | Value |
---|---|
Brand | Kennedy |
Cutter Diameter | 1mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 5036140098169 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Uncoated |
Flute Length | 3mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
Number of Flutes | 4 |
Overall Length | 40mm |
Plunge Type | Centre Cutting |
Shank Diameter | 4mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |