Rp348,000.00
Ex Tax
Rp386,280.00
Inc Tax
Product Details
Product Specification
Bridgeport Drive to Jacobs Taper
Precision machined, fully hardened and ground to give maximum surface contact.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140108646 |
ECLASS Code | 36609229 |
Length | 145mm |
Mount | 3 JT |
Product Type | Drill Chuck Arbors |
Shank Type | R8 |
UNSPSC Code | 27112811 |
Weight | 510g |