Rp151,000.00
Ex Tax
Rp167,610.00
Inc Tax
Product Details
Product Specification
Morse Taper Drive to Threaded Mount
Precision machined, fully hardened and ground to give maximum surface contact.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140108288 |
ECLASS Code | 36609229 |
Length | 95mm |
Mount | 3/8in. x 24 |
Product Type | Drill Chuck Arbors |
Shank Type | 1MT |
UNSPSC Code | 27112811 |
Weight | 80g |