Rp139,000.00
Ex Tax
Rp154,290.00
Inc Tax
Product Details
Product Specification
Product Documents
This replacement plastic dispenser pump is a durable solution to bulk bottle dispensing. The threaded attachment makes it easy to attach to a poly bottle or 5-litre jar and remove for refilling or cleaning.
Features and Benefits
• Hybrid dispenser suitable for a range of containers
• Closure option to reduce the risk of excess dispensing
• Fully cleanable and reusable
• Designed to handle viscous products
Notes
• Compatible with SOL7801005L
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Colour | White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 5036140188952 |
Mount Type | Freestanding |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |