Rp263,000.00
Ex Tax
Rp291,930.00
Inc Tax
Product Details
Product Specification
ISO 529.
For use in diestocks to produce external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Class of Fit | 2A |
Dimensions Standard | BS 1127 |
EAN | 5036140184251 |
ECLASS Code | 21010200 |
Material | High Speed Steel |
Thickness | 7/16mm |
Thread Direction | Right Hand |
Thread Size | 3/8in. x 24 |
Thread Standard | UNF |
UNSPSC Code | 27112805 |