Rp239,000.00
Ex Tax
Rp265,290.00
Inc Tax
Product Details
Product Specification
BS 1127
For use in diestocks to produce external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | BS 1127 |
EAN | 5036140184008 |
ECLASS Code | 21010200 |
Material | High Speed Steel |
Thickness | 7/16mm |
Thread Direction | Right Hand |
Thread Size | 1/2in. x 13 |
Thread Standard | UNC |
UNSPSC Code | 27112805 |