Rp3,824,000.00
Ex Tax
Rp4,244,640.00
Inc Tax
Product Details
Product Specification
For use in diestocks to produce external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Class of Fit | 2A |
Dimensions Standard | ANSI 94.9 |
EAN | 5036140185197 |
ECLASS Code | 21010200 |
Material | High Speed Steel |
Outside Diameter | 2in. |
Thickness | 5/8mm |
Thread Direction | Right Hand |
Thread Size | 1/2in. x 14 |
Thread Standard | NPT |
UNSPSC Code | 27112805 |